TYPE 12 JIC ENC, 8X6X6

Item #: 0990621

Cat #: 866-12CHSC

UPC: 782051702989

$ 345.55 EA
Company wide:
0 in stock
Eaton B-Line series JIC panel enclosure, 8" height, 6" length, 6" width, NEMA 12, Hinged cover, 12CHSC enclosure, Wall mount, Small single door, External mounting feet, Carbon steel, Oil-resistant gasket

Overview

Eaton B-Line series JIC panel enclosure, 8" height, 6" length, 6" width, NEMA 12, Hinged cover, 12CHSC enclosure, Wall mount, Small single door, External mounting feet, Carbon steel, Oil-resistant gasket

Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.

Also known as: 782051702989, 866-12CHSC, CIR86612CHSC

Specifications

Color: Gray
Mounting: Wall
Color: Gray
Mounting: Wall