TYPE 12 X-DEEP VRTL PUSHBUTTON ENC

Item #: 0990578

Cat #: PVX1

UPC: 782051701180

$ 328.05 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series push button enclosures, 4" height, 4.75" length, 4" width, NEMA 12, Screw cover, PVX enclosure, Surface mounted, Medium single door, External mounting feet, Carbon steel, Oil-resistant gasket

Overview

Eaton B-Line series push button enclosures, 4" height, 4.75" length, 4" width, NEMA 12, Screw cover, PVX enclosure, Surface mounted, Medium single door, External mounting feet, Carbon steel, Oil-resistant gasket

Eaton's B-Line series push button enclosures provide reliable environmental protection and are designed to mount standard 30.5 mm or miniature 22.5 mm oil-tight pushbuttons, pilot lights and switches

Also known as: 782051701180, PVX1, CIRPVX1

Specifications

No Specifications Available