HC WW END 8X8 N3R NOKO AL

Item #: 0990320

Cat #: 88-3RAHSE NK

UPC: 782051662344

$ 76.00 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series wireway end, No knockout, Wireway end, NEMA 3R, Aluminum, ANSI 61 gray acrylic, 8" X 8"

Overview

Eaton B-Line series wireway end, No knockout, Wireway end, NEMA 3R, Aluminum, ANSI 61 gray acrylic, 8" X 8"

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051662344, 88-3RAHSE NK, CIR883RAHSENK

Specifications

Width: 8 in
Height: 8 in
Material: Aluminum
Width: 8 in
Material: Aluminum
Height: 8 in