HC WW 8X8X120 N3R NOKO AL

Item #: 0990288

Cat #: 88120-3RAHS NK

UPC: 782051640915

$ 1718.33 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series wireway, 8" height, 120" length, 8" width, 3RAHS NK wireway, Embossed thru holes, No knockouts, Hinged cover, NEMA 1, Aluminum, Hinged, ANSI 61 gray, 0.08 inch

Overview

Eaton B-Line series wireway, 8" height, 120" length, 8" width, 3RAHS NK wireway, Embossed thru holes, No knockouts, Hinged cover, NEMA 1, Aluminum, Hinged, ANSI 61 gray, 0.08 inch

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051640915, 88120-3RAHS NK, CIR881203RAHSNK

Specifications

Length: 120 in
Color: Gray
Width: 8 in
Height: 8 in
Material: Aluminum
IP/NEMA Rating: NEMA 3R
Length: 120 in
Width: 8 in
Material: Aluminum
Color: Gray
Height: 8 in
IP/NEMA Rating: NEMA 3R