B-LINE 66-3RAHSL-SIDE HC WW ELBOW S

Item #: 0990285

Cat #: 66-3RAHSL SIDE

UPC: 782051640885

$ 344.81 EA
Company wide:
0 in stock
Documents & Guides
CIR 66-3RAHSL SIDE HC WW ELBO

Overview

CIR 66-3RAHSL SIDE HC WW ELBO
Also known as: 782051640885, 66-3RAHSL SIDE, CIR663RAHSLSIDE

Specifications

Height: 6 in
Material: Steel
Width: 6 in
Angle: 90°
IP/NEMA Rating: NEMA 3R
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 3R
Material: Steel
Angle: 90°