Type 3R Wireway, 4" x 4" x 10', Gray Painted Steel

Item #: 0990281

Cat #: 44120-3RHS NK

UPC: 782051640748

$ 575.58 EA
Company wide:
0 in stock
Documents & Guides
Type 3R EnviroShield™ Wireway, 4" height, 120" length, 4" width, Hinged Cover, NEMA 3R, No Knockouts, 16 Gauge Steel Painted Gray

Overview

Type 3R EnviroShield™ Wireway, 4" height, 120" length, 4" width, Hinged Cover, NEMA 3R, No Knockouts, 16 Gauge Steel Painted Gray

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051640748, 44120-3RHS NK, CIR441203RHSNK

Specifications

Width: 4 in
Height: 4 in
Length: 10 ft
IP/NEMA Rating: NEMA 3R
Width: 4 in
Length: 10 ft
Height: 4 in
IP/NEMA Rating: NEMA 3R