HC WW END 6X6 N3R NOKO AL

Item #: 0990277

Cat #: 66-3RAHSE NK

UPC: 782051627541

$ 68.51 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series wireway end, No knockout, Wireway end, NEMA 3R, Aluminum

Overview

Eaton B-Line series wireway end, No knockout, Wireway end, NEMA 3R, Aluminum

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051627541, 66-3RAHSE NK, CIR663RAHSENK

Specifications

Color: Gray
Height: 6 in
Width: 6 in
Material: Aluminum
IP/NEMA Rating: NEMA 3R
Color: Gray
Width: 6 in
IP/NEMA Rating: NEMA 3R
Height: 6 in
Material: Aluminum