LB 200A 7J OH/UG

Item #: 0990212

Cat #: EL20L73GR2N

UPC: 782051583632

Company wide:
0 in stock
Documents & Guides
Eaton B-Line series single meter sockets, 200 A, Test block, Ring type, 3R, ANSI 61 gray painted, 010 kAIC, #6-250 MCM, MCB, Galvanized, Surface mount, 4 jaws, 1 position, 1Ø/3W, Overhead feed, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Eaton B-Line series single meter sockets, 200 A, Test block, Ring type, 3R, ANSI 61 gray painted, 010 kAIC, #6-250 MCM, MCB, Galvanized, Surface mount, 4 jaws, 1 position, 1Ø/3W, Overhead feed, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

The B-Line series single meter sockets are single position, self-contained meter sockets that offering housing capabilities for the utilities' electrical watt-hour meters in both residential and commercial buildings.

Also known as: 782051583632, EL20L73GR2N, CIREL20L73GR2N

Specifications

Amps: 200
Phase: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Phase: 3
IP/NEMA Rating: NEMA 3R