B-LINE B12A-120GLV(MIG) Deep Strut, 4

Item #: 0990203

Cat #: B12A-120GLV(MIG)

UPC: 782051575675

Company wide:
0 in stock
Documents & Guides
BLI B12A-120GLV(MIG) Deep Strut

Overview

BLI B12A-120GLV(MIG) Deep Strut
Also known as: 782051575675, B12A-120GLV(MIG), BLIB12A120GLV(MIG)

Specifications

Material: Steel
Height: 2 7/16 in
Length: 10 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Material: Steel
Length: 10 ft
Finish: Pre-Galvanized
Height: 2 7/16 in
Width: 1-5/8 in