
$ 72.25 EA
Company wide:
0
in stock
Documents & Guides
Eaton B-Line series wireway connector, Universal style, Wireway connector, NEMA 1, Galvanized steel finish, 8" X 8"
Overview
Eaton B-Line series wireway connector, Universal style, Wireway connector, NEMA 1, Galvanized steel finish, 8" X 8"
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Also known as: 782051547436, 88 HSCU, CIR88HSCU
Specifications
| Color: | Gray |
| Width: | 8 in |
| Material: | Steel |
| Height: | 8 in |
| Color: | Gray |
| Material: | Steel |
| Width: | 8 in |
| Height: | 8 in |