KCC220201ST Cabinet Heater

Item #: 0988934

Cat #: KCC2-2020-1-S-T

UPC: 093319203323

Company wide:
0 in stock
Documents & Guides
KCC Series 24 Inch Cabinet Heater, Single Phase Surface Mount, 208V, 2000 Watts, 9.6 Amps, 6.8 BTUH

Overview

KCC Series 24 Inch Cabinet Heater, Single Phase Surface Mount, 208V, 2000 Watts, 9.6 Amps, 6.8 BTUH

The heavy-duty KCC cabinet heater can be placed almost anywhere. Typical uses are hall or entryways where a deep cabinet heater would be too intrusive. The slim design is great for schools, office, air terminals, auditoriums, apartments, restaurants, churches, factory’s, theaters and other locations where a clean impact resistant 18 gauge construction and entry way or comfort heating is needed. The KCC uses the time tested ceramic core heating elements that King developed over 50 years ago and have a very long life. Available in a slim 4”surface mount or the recess in wall installation. A sub-base is available when installing close to the floor to fill the gap. Thermostats, Contactors and Disconnect switches are available as options. Textured powder coated finish in an almond color. Convection Heat. Silent Running. High Mass Ceramic Heating-core with Aluminum Fins. Heavy Duty 18 Gauge Cabinet. Capillary Tube Safety Limit. 1 or 3-Phase. Proudly made in the USA. 5-year warranty.

Also known as: 093319203323, KCC2-2020-1-S-T, KNGKCC220201ST

Specifications

Wattage: 2000
Mounting: Surface, Wall
Color: Almond
Volts AC: 208
Length: 26.250 in
Wattage: 2000
Color: Almond
Length: 26.250 in
Mounting: Surface, Wall
Volts AC: 208