Multi-Wattage 208V Wall Heater, White

Item #: 0988921

Cat #: EFW2040-MW-W

UPC: 093319670811

$ 785.17 EA
Company wide:
0 in stock
Documents & Guides
EFW Multi-Watt Wall Heater, 208V, 2000, 3000 & 4000 Watts, 9.6/14.4/19.2 Amps, Color: White

Overview

EFW Multi-Watt Wall Heater, 208V, 2000, 3000 & 4000 Watts, 9.6/14.4/19.2 Amps, Color: White

The EFW-MW is a multi-wattage heater designed to be an economical, large wattage wall heater, flexible enough to heat any space. It is commonly used in apartment construction to heat rooms up to 400 square feet, or where a remote thermostat is required on a 4000 Watt-style heater. The NiChrome open-coil element dissipates heat quickly and offers multiple wattage options, tailoring the heater to a rooms’ specific heating requirements. The 4-Pole cast aluminum unit bearing motor is permanently lubricated for years of trouble-free service. Economical Design That Redefines Comfort. Multiple wattage options, to tailor to a room’s specific heating requirements. NiChrome Open Coil Element For Quick Heat Transfer. SureStop™ High-Temperature Auto-Rest Safety Limit. Long Life Unit Bearing Motor. Available in White and Almond finsihes. Optional Built-In Thermostat Available. Proudly made in the USA. 1-year warranty.

Also known as: 093319670811, EFW2040-MW-W, KNGEFW2040MWW

Specifications

Wattage: 2000, 3000, 4000
Color: White
Volts AC: 208
Mounting: Wall
Wattage: 2000, 3000, 4000
Volts AC: 208
Color: White
Mounting: Wall