8MR16/LED/15'/50K/90CRI/12V

Item #: 0988627

Cat #: S8639

UPC: 045923086397

Company wide:
0 in stock
Documents & Guides
8W; LED MR16; 5000K; 15 deg. beam spread; GU5.3 Base; 12 Volt AC/DC

Overview

8W; LED MR16; 5000K; 15 deg. beam spread; GU5.3 Base; 12 Volt AC/DC
Also known as: 045923086397, S8639, SATS8639

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Color Temperature: 5000 (Bright White)
Lumens: 490
Wattage: 8
Color Rendering Index (CRI): 90+
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Color Temperature: 5000 (Bright White)
Wattage: 8
Standards: California Title 20
Dimmable: Yes
Volts AC: 12
Lumens: 490
Color Rendering Index (CRI): 90+
Light Technology: LED
Base: 2-Pin (GU5.3)