HWDK A460R9 PS IEC R 3P4W

Item #: 0988626

Cat #: A460R9

UPC: 783585507859

Call for price
Company wide:
0 in stock
Documents & Guides
Heavy Duty Products, IEC Pin and Sleeve Devices, Female, Receptacle, 60A 3-Phase Delta 250V AC, 3-Pole 4-Wire Grounding, Terminal Screws, Blue, Low Profile

Overview

Heavy Duty Products, IEC Pin and Sleeve Devices, Female, Receptacle, 60A 3-Phase Delta 250V AC, 3-Pole 4-Wire Grounding, Terminal Screws, Blue, Low Profile

Hubbell’s Low Profile Pin and Sleeve devices were designed to save space without sacrificing pin and sleeve strength, safety and convenience. The small compact design of these plugs is ideal for indoor applications where space is at a premium. These devices are fully interchangeable with standard IEC 60309 pin and sleeve. They are a perfect fit for tight situations frequently found in hotels, restaurants, convention centers, warehouses, assembly benches and offices.

Also known as: 783585507859, A460R9, HBLA460R9

Features & Benefits

  • Split sleeves with self-adjusting stainless steel springs
  • Color coding for easy identification of mating devices
  • Stainless steel terminal screws resist rust and corrosion

Specifications

No Specifications Available