7-Piece Screwdriver Set

Item #: 0988584
Cat #: 05135974001
UPC:
$ 67.31 EA
Company wide:
66 in stock
Documents & Guides
7-Piece Screwdriver Set, Includes: PH#1, #2/PH-Slotted, Combination #2, Slotted 9/64"-4" Length, 5/32"-4 Length, 7/32"-5" Length, 1/4"-6" Length

Overview

7-Piece Screwdriver Set, Includes: PH#1, #2/PH-Slotted, Combination #2, Slotted 9/64"-4" Length, 5/32"-4 Length, 7/32"-5" Length, 1/4"-6" Length
9-piece screwdriver set with individually tested, insulated screwdrivers as per IEC 60900. Individual testing in a water bath at 10,000 volts so as to ensure safe working at the permitted voltage of 1,000 volts. Kraftform Plus handle for pleasant, ergonomic working that makes blisters and calluses a thing of the past. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Partially Lasertip: the tip literally bites itself into the screw head and prevents any slipping. „Take it easy“ Tool Finder: color coding according to profile and size. The anti-roll feature prevents any bothersome rolling away at the workplace.
Also known as: 05135974001, WRA05135974001

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)