HS WWAY END 2X2

Item #: 0988568

Cat #: 22 HSE

UPC: 782051545555

$ 16.07 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series wireway end, 1.50 inch Knockout, Wireway end, NEMA 1, Steel, ANSI 61 gray painted, 2.5" X 2.5"

Overview

Eaton B-Line series wireway end, 1.50 inch Knockout, Wireway end, NEMA 1, Steel, ANSI 61 gray painted, 2.5" X 2.5"

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051545555, 22 HSE, CIR22HSE

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Width: 2 1/2 in
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 2 1/2 in
Color: Gray