B-LINE 66-HSF HINGE SCREW COVER WIR

Item #: 0988030

Cat #: 66 HSF

UPC: 782051480313

$ 76.63 EA
Company wide:
0 in stock
Documents & Guides
CIR 66 HSF HINGE SCREW COVER

Overview

CIR 66 HSF HINGE SCREW COVER
Also known as: 782051480313, 66 HSF, CIR66HSF

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel