H"GE SCREW CVR WIREWAY, T 12X12

Item #: 0988021

Cat #: 1212 HST

UPC: 782051480047

$ 852.63 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series wireway tee fitting, Lay-in, Wireway tee fitting, NEMA 1 rated, Steel, ANSI 61 gray painted, 12" X 12"

Overview

Eaton B-Line series wireway tee fitting, Lay-in, Wireway tee fitting, NEMA 1 rated, Steel, ANSI 61 gray painted, 12" X 12"

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051480047, 1212 HST, CIR1212HST

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 12 in
Color: Gray