HINGE SCREW COVER

Item #: 0988004

Cat #: 1010 HSENK

UPC: 782051479508

$ 61.16 EA
Company wide:
0 in stock
Documents & Guides
HINGE SCREW COVER WIREWAY END NOKO 10X10

Overview

HINGE SCREW COVER WIREWAY END NOKO 10X10
Also known as: 782051479508, 1010 HSENK, CIR1010HSENK

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
IP/NEMA Rating: NEMA 1
Width: 10 in
Height: 10 in
Color: Gray
Material: Steel