HINGE SCREW CVR WIREWAY, ADAPTOR HS 12X12

Item #: 0988003

Cat #: 1212 HSCA

UPC: 782051479461

$ 151.24 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series wireway connector, Adapter style, Wireway connector, NEMA 1, Galvanized steel, 12" X 12"

Overview

Eaton B-Line series wireway connector, Adapter style, Wireway connector, NEMA 1, Galvanized steel, 12" X 12"

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051479461, 1212 HSCA, CIR1212HSCA

Specifications

Height: 12 in
Width: 12 in
Color: Gray
Material: Steel
Height: 12 in
Color: Gray
Width: 12 in
Material: Steel