Lay-In Wireway, Type 1, Hinge Cover, 12" x 12" x 48", Steel, Gray, No KOs

Item #: 0987998

Cat #: 121248 HSNK

UPC: 782051479362

$ 902.23 EA
Company wide:
0 in stock
Documents & Guides
Lay-In Wireway, Type 1, Hinge Cover, 12 Inch x 12 Inch x 4 Foot, Steel, Gray, No Knockouts

Overview

Lay-In Wireway, Type 1, Hinge Cover, 12 Inch x 12 Inch x 4 Foot, Steel, Gray, No Knockouts
Also known as: 782051479362, 121248 HSNK, CIR121248HSNK

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Length: 48 in
Height: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 12 in
Color: Gray
Length: 48 in