HINGE SCREW CVR WIREWAY, NO KNOCKOUTS, 12X12X12

Item #: 0987996

Cat #: 121212 HSNK

UPC: 782051479324

$ 269.71 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series wireway, 12" height, 12" length, 12" width, HSNK wireway, Thru holes, No knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 14 gauge

Overview

Eaton B-Line series wireway, 12" height, 12" length, 12" width, HSNK wireway, Thru holes, No knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 14 gauge

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051479324, 121212 HSNK, CIR121212HSNK

Specifications

Height: 12 in
Width: 12 in
Height: 12 in
Width: 12 in