Lay-In Wireway, Type 1, Hinge Cover, 8" x 8" x 72", Steel, Gray, No KOs

Item #: 0987988

Cat #: 8872 HSNK

UPC: 782051479201

$ 767.34 EA
Company wide:
0 in stock
Documents & Guides
Lay-In NEMA Type 1 Hinged-Cover Wireway, Straight Section, 14 Gauge Steel, Painted Gray, Size: 8 Inch Width, 8 Inch Depth, 6 Foot Length, NO KNOCKOUTS

Overview

Lay-In NEMA Type 1 Hinged-Cover Wireway, Straight Section, 14 Gauge Steel, Painted Gray, Size: 8 Inch Width, 8 Inch Depth, 6 Foot Length, NO KNOCKOUTS
Also known as: 782051479201, 8872 HSNK, CIR8872HSNK

Specifications

Length: 72 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Length: 72 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 8 in
Height: 8 in