Lay-In Wireway, Type 1, Hinge Cover, 8" x 8" x 36", Steel, Gray, No KOs

Item #: 0987986

Cat #: 8836 HSNK

UPC: 782051479171

$ 441.56 EA
Company wide:
0 in stock
Documents & Guides
Lay-In NEMA Type 1 Hinged-Cover Wireway, Straight Section, 14 Gauge Steel, Painted Gray, Size: 8 Inch Width, 8 Inch Depth, 3 Foot Length, NO KNOCKOUTS

Overview

Lay-In NEMA Type 1 Hinged-Cover Wireway, Straight Section, 14 Gauge Steel, Painted Gray, Size: 8 Inch Width, 8 Inch Depth, 3 Foot Length, NO KNOCKOUTS
Also known as: 782051479171, 8836 HSNK, CIR8836HSNK

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 8 in
Length: 36 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 1, IP30
Width: 8 in
Material: Steel
Color: Gray
Length: 36 in
Height: 8 in