Lay-In Wireway, Type 1, Hinge Cover, 8" x 8" x 24", Steel, Gray, No KOs

Item #: 0987985

Cat #: 8824 HSNK

UPC: 782051479164

$ 287.84 EA
Company wide:
0 in stock
Documents & Guides
Lay-In NEMA Type 1 Hinged-Cover Wireway, Straight Section, 14 Gauge Steel, Painted Gray, Size: 8 Inch Width, 8 Inch Depth, 2 Foot Length, NO KNOCKOUTS

Overview

Lay-In NEMA Type 1 Hinged-Cover Wireway, Straight Section, 14 Gauge Steel, Painted Gray, Size: 8 Inch Width, 8 Inch Depth, 2 Foot Length, NO KNOCKOUTS
Also known as: 782051479164, 8824 HSNK, CIR8824HSNK

Specifications

Color: Gray
Width: 8 in
Length: 24 in
Material: Steel
Height: 8 in
Color: Gray
Length: 24 in
Height: 8 in
Width: 8 in
Material: Steel