
$ 941.74 EA
Company wide:
0
in stock
Documents & Guides
Eaton B-Line series wiring trough, 10" height, 60" length, 10" width, HS wireway, Thru holes, 19 top knockouts, 19 bottom knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 14 gauge
Overview
Eaton B-Line series wiring trough, 10" height, 60" length, 10" width, HS wireway, Thru holes, 19 top knockouts, 19 bottom knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 14 gauge
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Also known as: 782051478259, 101060 HS, CIR101060HS
Specifications
| IP/NEMA Rating: | NEMA 1, IP30 |
| Color: | Gray |
| Width: | 10 in |
| Material: | Steel |
| Height: | 10 in |
| IP/NEMA Rating: | NEMA 1, IP30 |
| Width: | 10 in |
| Height: | 10 in |
| Color: | Gray |
| Material: | Steel |