HINGE SCREW CVR WIREWAY, 8X8X60

Item #: 0987951

Cat #: 8860 HS

UPC: 782051478174

$ 601.40 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series wiring trough, 8" height, 60" length, 8" width, HS wireway, Thru holes, 19 top knockouts, 19 bottom knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 14 gauge

Overview

Eaton B-Line series wiring trough, 8" height, 60" length, 8" width, HS wireway, Thru holes, 19 top knockouts, 19 bottom knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 14 gauge

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051478174, 8860 HS, CIR8860HS

Specifications

Width: 8 in
Height: 8 in
Width: 8 in
Height: 8 in