HINGE SCREW CVR WIREWAY, 8X8X48

Item #: 0987950

Cat #: 8848 HS

UPC: 782051478167

$ 533.57 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series wireway, 8" height, 48" length, 8" width, HS wireway, Thru holes, 15 top knockouts, 15 bottom knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 14 gauge

Overview

Eaton B-Line series wireway, 8" height, 48" length, 8" width, HS wireway, Thru holes, 15 top knockouts, 15 bottom knockouts, Hinged cover, NEMA 1, Steel, Hinged, ANSI 61 gray, 14 gauge

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051478167, 8848 HS, CIR8848HS

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 1, IP30
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel