B-LINE 8848-GTGV-NK 48.00# NEMA 1 S

Item #: 0987869

Cat #: 8848 GTGV NK

UPC: 782051472332

$ 475.67 EA
Company wide:
0 in stock
Documents & Guides
CIR 8848 GTGV NK 48.00# NEMA

Overview

CIR 8848 GTGV NK 48.00# NEMA
Also known as: 782051472332, 8848 GTGV NK, CIR8848GTGVNK

Specifications

IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Height: 8 in
Length: 48 in
Color: Plain
IP/NEMA Rating: NEMA 1
Material: Steel
Length: 48 in
Width: 8 in
Height: 8 in
Color: Plain