SMALL ENC PERATED PNL, WHT STL ENC, 10X8

Item #: 0987712

Cat #: N108PP

UPC: 782051445787

$ 27.88 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series panels and panel accessories, NEMA 1, White powder coated, Enclosure used to mount light-weight components, Steel, Fits enclosures 10" X 8", Panels and panel accessories, Small enclosure flat perforated panel

Overview

Eaton B-Line series panels and panel accessories, NEMA 1, White powder coated, Enclosure used to mount light-weight components, Steel, Fits enclosures 10" X 8", Panels and panel accessories, Small enclosure flat perforated panel

Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.

Also known as: 782051445787, N108PP, CIRN108PP

Specifications

Width: 8 in
Color: White
Material: Steel
Height: 10 in
Width: 8 in
Material: Steel
Color: White
Height: 10 in