SMALL ENC PERATED PNL, WHT STL ENC, 6X6

Item #: 0987709

Cat #: N66PP

UPC: 782051445749

$ 17.32 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series panels and panel accessories, NEMA 1, White powder coated, Enclosure used to mount light-weight components, Steel, Perforated panel

Overview

Eaton B-Line series panels and panel accessories, NEMA 1, White powder coated, Enclosure used to mount light-weight components, Steel, Perforated panel

Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.

Also known as: 782051445749, N66PP, CIRN66PP

Specifications

Height: 6 in
Color: White
Material: Steel
Width: 6 in
Height: 6 in
Material: Steel
Color: White
Width: 6 in