MC/AC CBL SPT TO BM FS

Item #: 0987668

Cat #: BRC52-U58

UPC: 782051440706

$ 22.99 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series cable support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.23lbs, MC/AC cable carrier to beam fastener, .31" Min, .5" Max mount size, .56" Min, 0.69" Max cable diameter, 50 lbs load capacity, 7 Max runs

Overview

Eaton B-Line series cable support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.23lbs, MC/AC cable carrier to beam fastener, .31" Min, .5" Max mount size, .56" Min, 0.69" Max cable diameter, 50 lbs load capacity, 7 Max runs

Eaton B-Line series cable support fasteners are used to support metal clad cables (MC), armored cables (AC), non-metallic cables and flexible conduit in new or retrofit commercial construction.

Also known as: 782051440706, BRC52-U58, BLIBRC52U58

Specifications

No Specifications Available