
MC/AC CBL CARRIER TO BM FS, 1/8"-1/4" FLANGE THICKNESS
Item #: 0987663
Cat #: BRC51-U24
UPC: 782051440669
$ 3.90 EA
Clearance
Price good while supplies last
Company wide:
123
in stock
Documents & Guides
Eaton B-Line series cable support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.114lbs, MC/AC cable carrier to beam fastener, .13" Min, .25" Max mount size, .43" Min, 0.56" Max cable diameter, 50 lbs load capacity, 4 Max runs
Overview
Eaton B-Line series cable support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.114lbs, MC/AC cable carrier to beam fastener, .13" Min, .25" Max mount size, .43" Min, 0.56" Max cable diameter, 50 lbs load capacity, 4 Max runs
Eaton B-Line series cable support fasteners are used to support metal clad cables (MC), armored cables (AC), non-metallic cables and flexible conduit in new or retrofit commercial construction.
Also known as: 782051440669, BRC51-U24, BLIBRC51U24
Specifications
No Specifications Available