
MULTI-RUN CBL CARRIER MC/AC CBL, 430" TO 560", UP TO 4 RUNS
Item #: 0987650
Cat #: BRC5-1
UPC: 782051435931
$ 9.75 EA
Company wide:
0
in stock
Documents & Guides
Eaton B-Line series cable support fasteners, Conduit and cable, 1.16" Height, 2.11" Length, 1.96" Width, 0.064lbs, Multi-run cable carrier for MC/AC cable, .43" Min, 0.56" Max cable diameter, 50 lbs load capacity, 4 Max runs, Zinc plated
Overview
Eaton B-Line series cable support fasteners, Conduit and cable, 1.16" Height, 2.11" Length, 1.96" Width, 0.064lbs, Multi-run cable carrier for MC/AC cable, .43" Min, 0.56" Max cable diameter, 50 lbs load capacity, 4 Max runs, Zinc plated
Eaton B-Line series cable support fasteners are used to support metal clad cables (MC), armored cables (AC), non-metallic cables and flexible conduit in new or retrofit commercial construction.
Also known as: 782051435931, BRC5-1, BLIBRC51
Specifications
No Specifications Available