NLB 125A BKR PROV 2-POS VERT

Item #: 0987482

Cat #: VENMP12432LGRST

UPC: 782051414271

$ 1760.31 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series vertical meter pack, 200A, Ringless, ANSI 61 gray paint, #6 AWG-350 KCMIL, Galvanized steel, 4, 2, 2, 3, 1 Phase, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Eaton B-Line series vertical meter pack, 200A, Ringless, ANSI 61 gray paint, #6 AWG-350 KCMIL, Galvanized steel, 4, 2, 2, 3, 1 Phase, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton offers B-Line series group meter mains and group meter sockets that provide important benefits in light commercial and residential applications.

Also known as: 782051414271, VENMP12432LGRST, CIRVENMP12432LGRST

Specifications

Amps: 200
Mounting: Surface
Phase: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Mounting: Surface
IP/NEMA Rating: NEMA 3R