NEMA 12 FEED-THROUGH CUT-OFF FITTING, NON LAYIN

Item #: 0987388

Cat #: 66-12FCF

UPC: 782051403824

$ 436.31 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series wireway miscellaneous fitting, Feed through, Wireway cutoff fitting, NEMA 12, Steel, 6" X 6"

Overview

Eaton B-Line series wireway miscellaneous fitting, Feed through, Wireway cutoff fitting, NEMA 12, Steel, 6" X 6"

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051403824, 66-12FCF, CIR6612FCF

Specifications

Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Angle: 90°
IP/NEMA Rating: NEMA 12
Color: Gray
Material: Steel
Angle: 90°
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 12