NEMA 12 FEED-THROUGH CUT-OFF FITT"G, NON LAY"

Item #: 0987387

Cat #: 88-12FCF

UPC: 782051403664

$ 641.35 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series wireway miscellaneous fitting, Feed through, Wireway cutoff fitting, NEMA 12, Steel, 8" X 8"

Overview

Eaton B-Line series wireway miscellaneous fitting, Feed through, Wireway cutoff fitting, NEMA 12, Steel, 8" X 8"

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051403664, 88-12FCF, CIR8812FCF

Specifications

Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 12
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Width: 8 in
Height: 8 in