DBL SIDED BOX SPT BRKT W/ MARTY-MOUSE EARS, 4" STUDS

Item #: 0987317

Cat #: BB74

UPC: 782051387179

$ 12.41 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series box support fasteners, Ruff-IN products, 1" Height, 1" Length, 1" Width, 0.363lbs, Stud size: 4", 3.5" and 2.5", Double sided box support bracket, Pre-galvanized

Overview

Eaton B-Line series box support fasteners, Ruff-IN products, 1" Height, 1" Length, 1" Width, 0.363lbs, Stud size: 4", 3.5" and 2.5", Double sided box support bracket, Pre-galvanized

When it comes to rigid, easy to install electrical box supports, offers a wide variety of Eaton's B-Line series electrical boxes that reduce installation complexity, which results in quicker installs.

Also known as: 782051387179, BB74, BLIBB74

Specifications

Material: Galvanized Steel
Material: Galvanized Steel