NJCLB 100A BKR 4J OH/UG

Item #: 0987299

Cat #: ECCB10L24A3GR1N

UPC: 782051384970

Company wide:
0 in stock
Documents & Guides
Eaton B-Line series meter breakers, 100 A, Test block, Ring type, 3R, ANSI 61 gray painted, 010 kAIC, #14-2/0, MCB, Galvanized steel, Surface mount, 7 jaws, 1 position, 3Ø/4W, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Eaton B-Line series meter breakers, 100 A, Test block, Ring type, 3R, ANSI 61 gray painted, 010 kAIC, #14-2/0, MCB, Galvanized steel, Surface mount, 7 jaws, 1 position, 3Ø/4W, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's B-Line series meter breakers include a range of residential and commercial meter mains with and without bypass, and safety sockets.

Also known as: 782051384970, ECCB10L24A3GR1N, CIRECCB10L24A3GR1N

Specifications

Amps: 320
Phase: 3
Mounting: Surface
Amps: 320
Mounting: Surface
Phase: 3