NJCLB 125A 4J OH

Item #: 0987295

Cat #: EC12L41GR1N

UPC: 782051384925

Company wide:
0 in stock
Documents & Guides
Eaton B-Line series single meter sockets, 100 A, Test block, Ring type, 3R, ANSI 61 gray painted finish, 010 kAIC, #14-2/0, MCB, Galvanized steel, Surface mount, 7 jaws, 1 position, 3?/4W, Overhead feed, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Eaton B-Line series single meter sockets, 100 A, Test block, Ring type, 3R, ANSI 61 gray painted finish, 010 kAIC, #14-2/0, MCB, Galvanized steel, Surface mount, 7 jaws, 1 position, 3?/4W, Overhead feed, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

The B-Line series single meter sockets are single position, self-contained meter sockets that offering housing capabilities for the utilities' electrical watt-hour meters in both residential and commercial buildings.

Also known as: 782051384925, EC12L41GR1N, CIREC12L41GR1N

Specifications

Amps: 125
Mounting: Surface
Phase: 1
Amps: 125
Phase: 1
Mounting: Surface