LB 320A 7J OH/UG BO

Item #: 0987290

Cat #: EL32T76GRST

UPC: 782051384864

$ 2470.27 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series single meter sockets, 200 A, Test block, Ring type, 3R, ANSI 61 gray painted, 010 kAIC, #6-250 MCM, MCB, Galvanized steel, Surface mount, 5 jaws, 1 position, 1Ø/3W, Overhead feed, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Eaton B-Line series single meter sockets, 200 A, Test block, Ring type, 3R, ANSI 61 gray painted, 010 kAIC, #6-250 MCM, MCB, Galvanized steel, Surface mount, 5 jaws, 1 position, 1Ø/3W, Overhead feed, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

The B-Line series single meter sockets are single position, self-contained meter sockets that offering housing capabilities for the utilities' electrical watt-hour meters in both residential and commercial buildings.

Also known as: 782051384864, EL32T76GRST, CIREL32T76GRST

Specifications

Amps: 320
Phase: 3
Mounting: Surface
Amps: 320
Mounting: Surface
Phase: 3