LB 320A 4J OH/UG NBO

Item #: 0987286

Cat #: EL32T45GR1N

UPC: 782051384819

$ 1867.72 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series single meter sockets, 200 A, Test block, Ring type, 3R, ANSI 61 gray painted finish, 010 kAIC, #6-250 MCM, MCB, Steel, Surface mount, 4 jaws, 1 position, 1Ø/3W, Overhead feed, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Eaton B-Line series single meter sockets, 200 A, Test block, Ring type, 3R, ANSI 61 gray painted finish, 010 kAIC, #6-250 MCM, MCB, Steel, Surface mount, 4 jaws, 1 position, 1Ø/3W, Overhead feed, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

The B-Line series single meter sockets are single position, self-contained meter sockets that offering housing capabilities for the utilities' electrical watt-hour meters in both residential and commercial buildings.

Also known as: 782051384819, EL32T45GR1N, CIREL32T45GR1N

Specifications

Amps: 320
Mounting: Surface
Phase: 1
Amps: 320
Phase: 1
Mounting: Surface