N3 SC ENC 18X18X8

Item #: 0987186

Cat #: 18188 WPSC

UPC: 782051356809

$ 729.04 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series Type 3/3R junction boxes, 18" height, 8" length, 18" width, NEMA 3 and 12, Screw cover, WPSC enclosure, Surface mounted, Medium single door, External mounting feet, Carbon steel, Oil-resistant gasket, gasketed screws

Overview

Eaton B-Line series Type 3/3R junction boxes, 18" height, 8" length, 18" width, NEMA 3 and 12, Screw cover, WPSC enclosure, Surface mounted, Medium single door, External mounting feet, Carbon steel, Oil-resistant gasket, gasketed screws

Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.

Also known as: 782051356809, 18188 WPSC, CIR18188WPSC

Specifications

Color: Gray
Mounting: Wall
Color: Gray
Mounting: Wall