N3 SC ENC 6X4X4

Item #: 0987170

Cat #: 644 WPSC

UPC: 782051350203

$ 162.62 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series Type 3/3R junction boxes, 6" height, 4" length, 4" width, NEMA 3 and 12, Screw cover, WPSC enclosure, Surface mount, Small single door, External mounting feet, Carbon steel, Oil-resistant gasket, gasketed screws

Overview

Eaton B-Line series Type 3/3R junction boxes, 6" height, 4" length, 4" width, NEMA 3 and 12, Screw cover, WPSC enclosure, Surface mount, Small single door, External mounting feet, Carbon steel, Oil-resistant gasket, gasketed screws

Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.

Also known as: 782051350203, 644 WPSC, CIR644WPSC

Specifications

Mounting: Wall
Mounting: Wall