NEMA 12 1200 FEED-THROUGH STR SECTION

Item #: 0986987

Cat #: 6612-12FW

UPC: 782051324907

$ 529.42 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series wireway, 6" height, 12" length, 6" width, 12FW wireway, Wireway hanger, Hinged cover, NEMA 12, Steel, Seamless poured in-place, Hinged, ANSI 61 gray, 14 gauge

Overview

Eaton B-Line series wireway, 6" height, 12" length, 6" width, 12FW wireway, Wireway hanger, Hinged cover, NEMA 12, Steel, Seamless poured in-place, Hinged, ANSI 61 gray, 14 gauge

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051324907, 6612-12FW, CIR661212FW

Specifications

Length: 12 in
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Length: 12 in
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel