N3R SC ENC W/O KO 18X12X6

Item #: 0986981

Cat #: 18126 RTSC NK

UPC: 782051324167

$ 302.48 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series Type 3/3R junction boxes, 18" height, 6" length, 12" width, NEMA 3R, Screw cover, RTSC NK enclosure, Surface mounted, Medium single door, No knockout, Embossed thru holes, Carbon steel

Overview

Eaton B-Line series Type 3/3R junction boxes, 18" height, 6" length, 12" width, NEMA 3R, Screw cover, RTSC NK enclosure, Surface mounted, Medium single door, No knockout, Embossed thru holes, Carbon steel

Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.

Also known as: 782051324167, 18126 RTSC NK, CIR18126RTSCNK

Features & Benefits

  • The Open-Frame Panel Adapter adapts a 23-inch open-frame rack to accept 19-inch equipment
  • The offset provides a flush mounting surface
  • Please note these are furnished in pairs
  • Open-Frame Panel Adapter allows 23in an open-frame rack to accept 19in equipment. This Panel Adapter, ERB1U2319 item 23 to 19x1U with a material of Steel finish Plated.

Specifications

No Specifications Available