NLB 125A 4J OH/UG

Item #: 0986892

Cat #: EN12L43GRST

UPC: 782051314397

$ 242.08 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series single meter sockets, AW Hub top provision, 100 A, Both, 4 jaws, Ringless, 3, Steel, ANSI 61 paint, Side, 1 pole, 3 wires, #14 AWG-2/0 AWG line lug size, #14 AWG-2/0 AWG load lug size, None, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Eaton B-Line series single meter sockets, AW Hub top provision, 100 A, Both, 4 jaws, Ringless, 3, Steel, ANSI 61 paint, Side, 1 pole, 3 wires, #14 AWG-2/0 AWG line lug size, #14 AWG-2/0 AWG load lug size, None, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

The B-Line series single meter sockets are single position, self-contained meter sockets that offering housing capabilities for the utilities' electrical watt-hour meters in both residential and commercial buildings.

Also known as: 782051314397, EN12L43GRST, CIREN12L43GRST

Specifications

Amps: 125
Mounting: Surface
Phase: 1
Amps: 125
Phase: 1
Mounting: Surface