B-LINE 25468B CB ITE 20/1 120V 65K

Item #: 0986887

Cat #: 25468B

UPC: 782051313659

$ 298.80 EA
Company wide:
0 in stock
Documents & Guides
CIR 25468B CB ITE 20/1 120V 6

Overview

CIR 25468B CB ITE 20/1 120V 6
Also known as: 782051313659, 25468B, CIR25468B

Specifications

No Specifications Available