B-LINE 1212120-GGV-NK 120.00 Galv S

Item #: 0986714

Cat #: 1212120 GGV NK

UPC: 782051090345

$ 1909.33 EA
Company wide:
0 in stock
Documents & Guides
CIR 1212120 GGV NK 120.00 GAL

Overview

CIR 1212120 GGV NK 120.00 GAL
Also known as: 782051090345, 1212120 GGV NK, CIR1212120GGVNK

Specifications

Height: 12 in
Length: 120 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain
Height: 12 in
Width: 12 in
Material: Steel
Length: 120 in
IP/NEMA Rating: NEMA 1
Color: Plain