12000 SC STRAIGHT SECTION W/ KO

Item #: 0986712

Cat #: 1212120 G

UPC: 782051090260

$ 1909.33 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series wiring trough, 12" height, 120" length, 12" width, G wireway, Thru holes, 39 top knockouts, 39 bottom knockouts, Screw cover, NEMA 1, Steel, Plated screws, ANSI 61 gray, 14 gauge

Overview

Eaton B-Line series wiring trough, 12" height, 120" length, 12" width, G wireway, Thru holes, 39 top knockouts, 39 bottom knockouts, Screw cover, NEMA 1, Steel, Plated screws, ANSI 61 gray, 14 gauge

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051090260, 1212120 G, CIR1212120G

Specifications

Height: 12 in
Length: 120 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 12 in
Width: 12 in
Color: Gray
Length: 120 in
IP/NEMA Rating: NEMA 1
Material: Steel